![3/4X2X9/64 USS STRUCT FLT WSHR F436 YZ](https://wurth-pim.imgix.net/Product/42078214.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=fc755ac4a7a65d62e3e146f2cee0498f)
![3/4X2X9/64 USS STRUCT FLT WSHR F436 YZ](https://pim.wurth.ca/Product/42078214.jpg)
![3/4X2X9/64 USS STRUCT FLT WSHR F436 YZ](https://wurth-pim.imgix.net/Product/42078214.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=fc755ac4a7a65d62e3e146f2cee0498f)
![](https://pim.wurth.ca/Product/42078214.jpg)
200 pieces in stock at Vaughan, ON as of 8:21 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | 3/4 in |
Outer Diameter | 2 in |
Thickness | 9/64 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
Material Grade | F436 |
EAN | 4052713975997 |
Product not yet rated.