3/8X1X5/64 USS FLAT WASHER GR5 ZN
408.38
- UNSPSC 31161807
R637662384
R637662384
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1200 pieces in stock at Vaughan, ON as of 2:41 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 2:41 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 3/8 in |
| Outer Diameter | 1 in |
| Thickness | 5/64 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| EAN | 4052713975881 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
2021-05-10
Quality is excellent
2021-04-28
quality is very good. We use this product in our central vacuum units. All is good with Wurth
2020-12-21
The quality, like all of the Wurth products, is very good. We use the product in the fabrication of our central vacuums
2020-11-26
GREAT PRODUCT
2020-11-04
Bon
2020-10-13
correspond au besoin
