3/8X1X5/64 USS STRUCT FLT WSHR F436 YZ
R637662406
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1000 pieces in stock at Vaughan, ON as of 7:21 AM. Directions. Call: (289) 474-5447
700 pieces in stock at Mississauga, ON as of 7:21 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 3/8 in |
| Outer Diameter | 1 in |
| Thickness | 5/64 in |
| Material | High Alloy Steel |
| Finish | Yellow Zinc |
| Material Grade | F436 |
| EAN | 4052713976000 |
Notices
Documents & Videos
Review(s)
Product not yet rated.
