



1500 pieces in stock at Vaughan, ON as of 3:47 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 3:47 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 5/16 in |
Outer Diameter | 7/8 in |
Thickness | 5/64 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
EAN | 4052713975836 |
965.057072 | ASST. USS & METRIC HARDWARE GR5 & 8.8 ZN 3,000 PCS | qty 100 |
965.072
|
ASST. USS STANDARD HARDWARE GR5 ZN 1750 PCS
|
qty 100 |