5/16X7/8X5/64 USS STRUCT FLT WSHR F436 YZ
410.0516
- UNSPSC 31161807
7841200031961 100
7841200031961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
700 pieces in stock at Vaughan, ON as of 11:51 AM. Directions. Call: (289) 474-5447
500 pieces in stock at Mississauga, ON as of 11:51 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 5/16 in |
| Outer Diameter | 7/8 in |
| Thickness | 5/64 in |
| Material | High Alloy Steel |
| Finish | Yellow Zinc |
| Material Grade | F436 |
| EAN | 4068362792502 |
Notices
More sizes and finishes available in OnDemand
