5/8X1-3/4X9/64 USS FLAT WASHER GR5 ZN
R637662386
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 9:48 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 9:48 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 5/8 in |
| Outer Diameter | 1-3/4 in |
| Thickness | 9/64 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| EAN | 4052713975898 |
Notices
Documents & Videos
Review(s)
Product not yet rated.
