



100 pieces in stock at Vaughan, ON as of 10:08 PM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 10:08 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 5/8 in |
Outer Diameter | 1-3/4 in |
Thickness | 9/64 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
Material Grade | F436 |
EAN | 4052713976017 |
Product not yet rated.