7/16X1-1/4X3/32 USS FLAT WASHER GR5 ZN
R637662387
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
900 pieces in stock at Vaughan, ON as of 3:43 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 3:43 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 7/16 in |
| Outer Diameter | 1-1/4 in |
| Thickness | 3/32 in |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| EAN | 4052713975843 |
Notices
Documents & Videos
Review(s)
Product not yet rated.
