7/16X1-1/4X3/32 USS STRUCT FLT WSHR F436 YZ
410.0716
- UNSPSC 31161807
7841200043961 50
7841200043961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 10:48 PM. Directions. Call: (289) 474-5447
350 pieces in stock at Mississauga, ON as of 10:48 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 7/16 in |
| Outer Diameter | 1-1/4 in |
| Thickness | 3/32 in |
| Material | High Alloy Steel |
| Finish | Yellow Zinc |
| Material Grade | F436 |
| EAN | 4052713976048 |
Notices
More sizes and finishes available in OnDemand
