



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 7/8 in |
Outer Diameter | 2-1/4 in |
Thickness | 5/32 in |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |