7/8X2-1/4X5/32 USS STRUCT FLT WSHR F436 YZ
410.078
- UNSPSC 31161807
R637662410
R637662410
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 7/8 in |
| Outer Diameter | 2-1/4 in |
| Thickness | 5/32 in |
| Material | High Alloy Steel |
| Finish | Yellow Zinc |
| Material Grade | F436 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
2020-04-07
Quality of the product is very good
