



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 9/16 in |
Outer Diameter | 1-1/2 in |
Thickness | 7/64 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
Material Grade | F436 |
Product not yet rated.