



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 1 in |
Outer Diameter | 2-1/2 in |
Thickness | 1/4 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
EAN | 4050641441829 |
Product not yet rated.