![X-THICK FLAT WSH GR8 YLZN 3/4x2x3/16 USS](https://wurth-pim.imgix.net/Product/42078214.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=fc755ac4a7a65d62e3e146f2cee0498f)
![X-THICK FLAT WSH GR8 YLZN 3/4x2x3/16 USS](https://pim.wurth.ca/Product/42078214.jpg)
![X-THICK FLAT WSH GR8 YLZN 3/4x2x3/16 USS](https://wurth-pim.imgix.net/Product/42078214.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=fc755ac4a7a65d62e3e146f2cee0498f)
![](https://pim.wurth.ca/Product/42078214.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | 3/4 in |
Outer Diameter | 2 in |
Thickness | 3/16 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
EAN | 4050641458735 |
Product not yet rated.