X-THICK FLAT WSH GR8 YLZN 3/8x1x1/8 USS
420.38.1
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
700 pieces in stock at Vaughan, ON as of 9:51 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Outer Diameter | 1 in |
Thickness | 1/8 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
EAN | 4050641441850 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-11-26
*****