



850 pieces in stock at Vaughan, ON as of 6:21 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | 5/16 in |
Outer Diameter | 7/8 in |
Thickness | 3/32 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
EAN | 4061975980236 |
Product not yet rated.