![X-THICK FLAT WSH GR8 YLZN 7/16x1-1/4x1/8 USS](https://wurth-pim.imgix.net/Product/42078214.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=fc755ac4a7a65d62e3e146f2cee0498f)
![X-THICK FLAT WSH GR8 YLZN 7/16x1-1/4x1/8 USS](https://pim.wurth.ca/Product/42078214.jpg)
![X-THICK FLAT WSH GR8 YLZN 7/16x1-1/4x1/8 USS](https://wurth-pim.imgix.net/Product/42078214.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=fc755ac4a7a65d62e3e146f2cee0498f)
![](https://pim.wurth.ca/Product/42078214.jpg)
75 pieces in stock at Vaughan, ON as of 11:19 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | 7/16 in |
Outer Diameter | 1-1/4 in |
Thickness | 1/8 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
EAN | 4050641441805 |
Product not yet rated.