X-THICK FLAT WSH GR8 YLZN 9/16x1-1/2x3/16 USS
420.916.112
- UNSPSC 31161807
78431056 961 25
78431056 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 9/16 in |
| Outer Diameter | 1-1/2 in |
| Thickness | 3/16 in |
| Material | High Alloy Steel |
| Finish | Yellow Zinc |
| EAN | 4050641441867 |
Notices
More sizes and finishes available in OnDemand
Documents & Videos
Review(s)
Product not yet rated.
