COUNTERSUNK WSH BARE METAL #8
458.4125
- UNSPSC 31161800
04584125 961
04584125 961
Delivery
In stock delivery from our warehouses.
0 Review(s)
COUNTERSUNK WSH BARE METAL #8 — 458.4125
- COUNTERSUNK WSH PLASTIC #7 — 458.0124
- COUNTERSUNK WSH BARE METAL #8 — 458.4125
- COUNTERSUNK WSH BARE METAL #10 — 458.4136
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | M4.8 |
| Outer Diameter | 12.7 mm |
| Thickness | 2.7 mm |
| Material | Brass |
| Finish | Black Burnished |
| Standards Met | DIN 17670 |
Applications
Countersunk or cup washers are used as an underlay for the various countersunk screws. They can be used as washers, as centering devices, and especially to compensate the pressure in the parts to be fastened, in particular in soft materials such as wood, plastic, leather, etc.
Customers Also Viewed
Review(s)
Product not yet rated.
