![SPRING WSH DIN137B ZN M12x24x1.2mm](https://wurth-pim.imgix.net/Product/4355CRT.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8f17096a74c4c455d9d58bd31adcf8cc)
![SPRING WSH DIN137B ZN M12x24x1.2mm](https://pim.wurth.ca/Product/4355CRT.jpg)
![SPRING WSH DIN137B ZN M12x24x1.2mm](https://wurth-pim.imgix.net/Product/4355CRT.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8f17096a74c4c455d9d58bd31adcf8cc)
![](https://pim.wurth.ca/Product/4355CRT.jpg)
300 pieces in stock at Vaughan, ON as of 7:59 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | M12 |
Inner Diameter | 13.0 mm |
Outer Diameter | 24 mm |
Material | Steel |
Finish | Clear Zinc |
Overall Thickness | 5.0 mm |
Material Thickness | 1.2 mm |
Standards Met | DIN 137B |
EAN | 4011231377232 |
Product not yet rated.