SPRING WSH DIN137B ZN M5x11x0.5mm *
435.5
- UNSPSC 31161811
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
200 pieces in stock at Vaughan, ON as of 8:14 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M5 |
Inner Diameter | 5.3 mm |
Outer Diameter | 11 mm |
Material | Steel |
Finish | Clear Zinc |
Overall Thickness | 2.2 mm |
Material Thickness | 0.5 mm |
Standards Met | DIN 137B |
EAN | 4011231377416 |
Features
Spring washers are classes of spring action retaining elements that act via axial spring force.
Review(s)
Product not yet rated.