



400 pieces in stock at Vaughan, ON as of 1:59 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M6 |
Inner Diameter | 6.4 mm |
Outer Diameter | 12 mm |
Material | Steel |
Finish | Clear Zinc |
Overall Thickness | 2.6 mm |
Material Thickness | 0.5 mm |
Standards Met | DIN 137B |
EAN | 4011231377485 |