



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M7 |
Inner Diameter | 7.4 mm |
Outer Diameter | 14 mm |
Material | Steel |
Finish | Clear Zinc |
Overall Thickness | 3.0 mm |
Material Thickness | 0.8 mm |
Standards Met | DIN 137B |
EAN | 4011231377522 |
Product not yet rated.