SCHNORR LOCK WASHER ZN M8x13x1.4mm
493.08
- UNSPSC 31161801
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M8 |
Outer Diameter | 13 mm |
Thickness | 1.4 mm |
Material | Steel |
Finish | Clear Zinc |
Features
The shape of the spring washers produces optimum friction locking combined with maximum positive locking. |
The lock washer is designed so that it can also be used with Countersunk and Allen heads, as well as with Cheese heads. |
Review(s)
Product not yet rated.