SEAL WSH DIN7603A CU ASB FREE M12x18x2mm
462.012.18
- UNSPSC 31161818
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M12 |
Outer Diameter | 18 mm |
Thickness | 2.0 mm |
Material | Copper |
Temperature Resistance | Up to 900 °C/1652 °F |
EAN | 4011231391290 |
Customers Also Viewed
Review(s)
Product not yet rated.