SEAL WSH DIN7603A CU ASB FREE M20x26x2mm
462.020.26
- UNSPSC 31161818
046202026 005 50
046202026 005 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | M20 |
| Outer Diameter | 26 mm |
| Thickness | 2.0 mm |
| Material | Copper |
| Temperature Resistance | Up to 900 °C/1652 °F |
| EAN | 4011231391528 |
Customers Also Viewed
Review(s)
Product not yet rated.
