OIL DRAIN PLUG GASKET NYL 1/2I.D.x3/4x3/32
464.8277
- UNSPSC 40141738
05088277 961 50
05088277 961 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
OIL DRAIN PLUG GASKET NYL 1/2I.D.x3/4x3/32 — 464.8277
- SEAL WSH TOYOTA DIN7603 FIB M12x24x2mm — 464.012242
- SEAL WSH TOYOTA DIN7603 ALU M18x28x2mm — 464.018282
- OIL PLUG WSH HONDA M14-1.5x22mm — 464.11422
- OIL PLUG GASKET GM STEEL+RUB 1/2x1x1/4 — 464.16026
- DRAIN PLUG GASKET 11MM 21MM — 464.18665
- OIL PLUG GASKET RUBBER 11x25x7mm (REPL FOR 18023) — 464.19630
- OIL DRAIN PLUG GASK CPPR 14MM ID 20MM OD — 464.20454
- OIL DRAIN PLUG GASKET NYL 1/2I.D.x3/4x3/32 — 464.8277
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Inner Diameter | 1/2 in |
| Outer Diameter | 3/4 in |
| Thickness | 3/32 in |
| EAN | 4066443321078 |
Review(s)
Product not yet rated.
