OIL DRAIN PLUG RUBBER GASKET M12-175 21MM OD
502.18665
- UNSPSC 40141738
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Nominal Size | M11 x M21 |
Inner Diameter | 10.8 mm |
Outer Diameter | 20.4 mm |
Thickness | 2.8 mm |
Material | Rubber |
Used with | 464.18663, 464.18664 |
Review(s)
Product not yet rated.