Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

HARDENED LOCK WASHER M10 ZINC

446.10 - UNSPSC 31161801
HARDENED LOCK WASHER M10  ZINC HARDENED LOCK WASHER M10  ZINC
HARDENED LOCK WASHER M10  ZINC

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Compatible Screw Size M10
Inner Diameter 10.7 mm
Material Hardened Spring Steel
Finish Clear Zinc
Width 3.5 mm
Thickness 2.2 mm
Standards Met DIN 127
EAN 4058941217434

Notices

Only suitable for bolts of tensile strength class 5.8. For higher tensile strength classes, use serrated edge washers!

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.