![M10X18.10X2.05MM SPLIT LOCK WSH DIN127B YZ](https://wurth-pim.imgix.net/Product/441010.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=89e813d961e80b1f6430283dfe692f14)
![M10X18.10X2.05MM SPLIT LOCK WSH DIN127B YZ](https://pim.wurth.ca/Product/441010.jpg)
![M10X18.10X2.05MM SPLIT LOCK WSH DIN127B YZ](https://wurth-pim.imgix.net/Product/441010.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=89e813d961e80b1f6430283dfe692f14)
![](https://pim.wurth.ca/Product/441010.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | M10 |
Inner Diameter | 10.7 mm |
Material | Spring Steel |
Finish | Yellow Zinc |
Width | 3.5 mm |
Thickness | 2.2 mm |
Standards Met | DIN 127 |
EAN | 4011231382038 |
Product not yet rated.