



700 pieces in stock at Vaughan, ON as of 6:03 AM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 6:03 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M10 |
Inner Diameter | 10.7 mm |
Material | Spring Steel |
Finish | Clear Zinc |
Width | 3.5 mm |
Thickness | 2.2 mm |
Standards Met | DIN 127 |
EAN | 4061975978486 |
Product not yet rated.