



350 pieces in stock at Vaughan, ON as of 4:05 PM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 4:05 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | M12 |
Inner Diameter | 12.7 mm |
Material | Spring Steel |
Finish | Clear Zinc |
Width | 4.0 mm |
Thickness | 2.5 mm |
Standards Met | DIN 127 |
EAN | 4050641305138 |
Product not yet rated.