![M20X33.60X3.80MM SPLIT LOCK WSH DIN127B ZN](https://wurth-pim.imgix.net/Product/44120.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=218451b460fbba9bc4d9728317ba36a0)
![M20X33.60X3.80MM SPLIT LOCK WSH DIN127B ZN](https://pim.wurth.ca/Product/44120.jpg)
![M20X33.60X3.80MM SPLIT LOCK WSH DIN127B ZN](https://wurth-pim.imgix.net/Product/44120.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=218451b460fbba9bc4d9728317ba36a0)
![](https://pim.wurth.ca/Product/44120.jpg)
300 pieces in stock at Vaughan, ON as of 12:28 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | M20 |
Inner Diameter | 21.2 mm |
Material | Spring Steel |
Finish | Clear Zinc |
Width | 6.0 mm |
Thickness | 4.0 mm |
Standards Met | DIN 127 |
EAN | 4050641305152 |
Product not yet rated.