



300 pieces in stock at Vaughan, ON as of 4:50 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Compatible Screw Size | M3 |
Inner Diameter | 3.4 mm |
Material | Spring Steel |
Finish | Clear Zinc |
Material Width | 1.3 mm |
Material Thickness | 0.8 mm |
Standards Met | DIN 127 |
EAN | 4053479729060 |
Product not yet rated.