M4X7.60X0.80MM SPLIT LOCK WSH DIN127B ZN
441.4
- UNSPSC 31161801
04414 005 100
04414 005 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 4:50 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 4:50 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | M4 |
| Inner Diameter | 4.4 mm |
| Material | Spring Steel |
| Finish | Clear Zinc |
| Width | 1.5 mm |
| Thickness | 0.9 mm |
| Standards Met | DIN 127 |
| EAN | 4045727955437 |
Notices
Only suitable for bolts of tensile strength class 5.8. For higher tensile strength classes, use serrated edge washers!
Review(s)
Product not yet rated.
