Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M6X11.80X1.50MM SPLIT LOCK WSH DIN127B YZ

441.06 - UNSPSC 31161801
044106 005 100
M6X11.80X1.50MM SPLIT LOCK WSH DIN127B YZ M6X11.80X1.50MM SPLIT LOCK WSH DIN127B YZ
M6X11.80X1.50MM SPLIT LOCK WSH DIN127B YZ

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Compatible Screw Size M6
Inner Diameter 6.5 mm
Material Spring Steel
Finish Yellow Zinc
Width 2.5 mm
Thickness 1.6 mm
Standards Met DIN 127
EAN 4011231382335

Notices

Only suitable for bolts of tensile strength class 5.8. For higher tensile strength classes, use serrated edge washers!

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.