![M6X11.80X1.50MM SPLIT LOCK WSH DIN127B ZN](https://wurth-pim.imgix.net/Product/44120.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=218451b460fbba9bc4d9728317ba36a0)
![M6X11.80X1.50MM SPLIT LOCK WSH DIN127B ZN](https://pim.wurth.ca/Product/44120.jpg)
![M6X11.80X1.50MM SPLIT LOCK WSH DIN127B ZN](https://wurth-pim.imgix.net/Product/44120.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=218451b460fbba9bc4d9728317ba36a0)
![](https://pim.wurth.ca/Product/44120.jpg)
800 pieces in stock at Vaughan, ON as of 8:29 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | M6 |
Inner Diameter | 6.5 mm |
Material | Spring Steel |
Finish | Clear Zinc |
Width | 2.5 mm |
Thickness | 1.6 mm |
Standards Met | DIN 127 |
EAN | 4053479883953 |
965.057
|
ASST. METRIC HARDWARE 8.8 ZN 675 PCS
|
qty 100 |
965.057072 | ASST. USS & METRIC HARDWARE GR5 & 8.8 ZN 2250 PCS | qty 100 |
965.972 | ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS | qty 100 |
Product not yet rated.