



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M7 |
Inner Diameter | 7.5 mm |
Material | Spring Steel |
Finish | Clear Zinc |
Width | 2.5 mm |
Thickness | 1.6 mm |
Standards Met | DIN 127 |
EAN | 4011231382960 |
Product not yet rated.