



Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Compatible Screw Size | M8 |
Inner Diameter | 8.5 mm |
Material | Spring Steel |
Finish | Yellow Zinc |
Material Width | 3.0 mm |
Material Thickness | 2.0 mm |
Standards Met | DIN 127 |
EAN | 4011231382410 |
Product not yet rated.