



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | M8 |
Inner Diameter | 8.1 mm |
Thickness | 2.75 mm |
Outer Diameter | 14.8 mm |
Material | Steel |
Finish | Clear Zinc |
Form | A |
Standards Met | DIN 128 |
EAN | 4011231383233 |
Product not yet rated.