![#10X0.334X0.047 SPLIT LOCK WSH 18.8 SS](https://wurth-pim.imgix.net/Product/440716.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6ee66ce80332b5b92cb9df9e12d5a32a)
![#10X0.334X0.047 SPLIT LOCK WSH 18.8 SS](https://pim.wurth.ca/Product/440716.jpg)
![#10X0.334X0.047 SPLIT LOCK WSH 18.8 SS](https://wurth-pim.imgix.net/Product/440716.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6ee66ce80332b5b92cb9df9e12d5a32a)
![](https://pim.wurth.ca/Product/440716.jpg)
1000 pieces in stock at Vaughan, ON as of 10:37 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Compatible Screw Size | #10 |
Material Width | 0.062 in |
Material Thickness | 0.047 in |
Material | Stainless Steel |
Material Grade | 18.8 |
EAN | 4065233032101 |
Product not yet rated.