



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Compatible Screw Size | #12 |
Material Width | 0.377 in |
Material Thickness | 0.056 in |
Material | Stainless Steel |
Material Grade | 316 |
Product not yet rated.