
#6X0.250X0.031 SPLIT LOCK WSH 18.8 SS
440.06
- UNSPSC 31161801
In stock for delivery.
0 Review(s)
IN-STORE
300 pieces in stock at Vaughan, ON as of 3:37 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Compatible Screw Size | #6 in |
Material Width | 0.047 in |
Material Thickness | 0.031 in |
Material | Stainless Steel |
Material Grade | 18.8 |
EAN | 4061975724465 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.