



300 pieces in stock at Vaughan, ON as of 4:42 AM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 4:42 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | #12 |
Material Width | 0.070 in |
Material Thickness | 0.056 in |
Material | Stainless Steel |
Material Grade | 18.8 |
EAN | 4065233032118 |
Product not yet rated.