



800 pieces in stock at Vaughan, ON as of 8:59 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 8:59 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 1/4 in |
Material Width | 0.109 in |
Material Thickness | 0.062 in |
Material | Stainless Steel |
Material Grade | 18.8 |
EAN | 4065233034044 |
Product not yet rated.