
1/4X0.489X0.062 SPLIT LOCK WSH 316 SS
440.316.14
- UNSPSC 31161801
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Compatible Screw Size | 1/4 in |
Material Width | 0.109 in |
Material Thickness | 0.062 in |
Material | Stainless Steel |
Material Grade | 316 |
EAN | 4065233032125 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-04-26
Très bon produit