



300 pieces in stock at Vaughan, ON as of 6:54 AM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 6:54 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 3/4 in |
Material Width | 0.234 in |
Material Thickness | 0.188 in |
Material | Stainless Steel |
Material Grade | 18.8 |
EAN | 4058794410174 |
Product not yet rated.