![3/8X0.683X0.094 SPLIT LOCK WSH 316 SS](https://wurth-pim.imgix.net/Product/440716.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6ee66ce80332b5b92cb9df9e12d5a32a)
![3/8X0.683X0.094 SPLIT LOCK WSH 316 SS](https://pim.wurth.ca/Product/440716.jpg)
![3/8X0.683X0.094 SPLIT LOCK WSH 316 SS](https://wurth-pim.imgix.net/Product/440716.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6ee66ce80332b5b92cb9df9e12d5a32a)
![](https://pim.wurth.ca/Product/440716.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Material Width | 0.141 in |
Material Thickness | 0.094 in |
Material | Stainless Steel |
Material Grade | 316 |
Product not yet rated.