



1400 pieces in stock at Vaughan, ON as of 5:48 AM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 5:48 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 5/16 in |
Material Width | 0.125 in |
Material Thickness | 0.078 in |
Material | Stainless Steel |
Material Grade | 18.8 |
EAN | 4065233034051 |
Product not yet rated.