



400 pieces in stock at Vaughan, ON as of 4:36 AM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 4:36 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Compatible Screw Size | 1/4 in |
Material Width | 0.109 in |
Material Thickness | 0.062 in |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
EAN | 4052713976314 |
Product not yet rated.